This product requires certification to purchase.

10 in. Galvanized Long Drop Insulation Protection Shield

You last purchased this on
 
FNW®

10 in. Galvanized Long Drop Insulation Protection Shield

  • Fast #
  • Part #FNW7753Z0014
  • Item #4107391
  • Manufacturer Part #FEISS 1000PG
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

10 in. Galvanized Long Drop Insulation Protection Shield

  • Fast #
  • Part #FNW7753Z0014
  • Item #4107391
  • Manufacturer Part #FEISS 1000PG
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Carbon Steel, ASTM A653, type A/B
  • Finish: G60 Galvanized Coating
  • Requires Certification

Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Diameter - Inside 1:
10-3/4 in
Fits Pipe Size:
10 in
Gauge (metal):
18 ga
Length:
12 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.047 in
Weight:
2.69 lb