This product requires certification to purchase.

10 in. Non-Asbestos Flanged Wye Replacement Gasket

You last purchased this on
 
FNW®

10 in. Non-Asbestos Flanged Wye Replacement Gasket

  • Fast #
  • Part #FNW558BG10
  • Item #8327717
  • Manufacturer Part #FNW558BG10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

10 in. Non-Asbestos Flanged Wye Replacement Gasket

  • Fast #
  • Part #FNW558BG10
  • Item #8327717
  • Manufacturer Part #FNW558BG10
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
Brand Model Compatibility:
558B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
10 in
Fitting Sizes:
10 in
MSS:
MSS SP-25
Material:
Non-Asbestos
Maximum Temperature:
150
Product Type:
Replacement Gasket
Strainer Type:
Wye