10 in. 304 Stainless Steel U-Bolt with 4 Hex Nuts
Figure 7610 10 in. 304 Stainless Steel U-Bolt with 4 Hex Nuts
Frequently Purchased Together
Product Details
Product Details
- Double hex nut
- Manufacturers Standardization Society SP-69 Type 24
Specifications
- Collection:
- Figure 7610
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 10 in
- MSS:
- MSS SP-58, MSS SP-59
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 650
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- Hex
- Size:
- 3/4 in-10
- Thread Length:
- 4
- Thread Size:
- 3/4 in
- UL Listed:
- No