This product requires certification to purchase.

10 x 14-1/4 in. 150 psi Stainless Steel Knife Gate Valve Hand Wheel

You last purchased this on
 
FNW®

10 x 14-1/4 in. 150 psi Stainless Steel Knife Gate Valve Hand Wheel

  • Fast #
  • Part #FNW2020HW10
  • Item #5052134
  • Manufacturer Part #2020HW10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

10 x 14-1/4 in. 150 psi Stainless Steel Knife Gate Valve Hand Wheel

  • Fast #
  • Part #FNW2020HW10
  • Item #5052134
  • Manufacturer Part #2020HW10
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
  • Application pulp, paper, chemical, petroleum
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
Figure 2020
Coating:
Epoxy
Diameter:
16 in
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
MSS:
MSS SP-81
Material:
Stainless Steel
Number of Handles:
Single Handle
Recommended Valve Application:
Chemical, Petroleum
Valve Operator:
Wheel Handle
Valve Size:
10 in