200 in-lbs 115V N4 Electric Stainless Steel Actuator
Figure RP 200 in-lbs 115V N4 Electric Stainless Steel Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ISO standard
- Friction brake standard
- Non-declutching manual override
- Dome position indicator
- Permanently lubricated
- Mountable in any position
- Thermally bonded polyester powder coated
- Single 1/2 in NPT Conduit Entry
- NEMA 4 Enclosure
Specifications
- AMP:
- 0.75
- ANSI:
- ANSI 60730-1, ANSI 60730-2-14
- Actuator Type:
- Electric
- Application:
- Actuation
- CSA Certified:
- Yes
- Collection:
- Figure RP
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Torque (In-Lbs):
- 200 in-lbs
- UL Listed:
- UL 60730-1/UL 60730-2-14
- Volts:
- 115VAC