This product requires certification to purchase.

400 in-lbs 115V N4 Electric Stainless Steel Actuator

You last purchased this on
 
FNW®

Figure RP 400 in-lbs 115V N4 Electric Stainless Steel Actuator

  • Fast #
  • Part #FNW400E115AN4
  • Item #4060964
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure RP 400 in-lbs 115V N4 Electric Stainless Steel Actuator

  • Fast #
  • Part #FNW400E115AN4
  • Item #4060964
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Friction brake standard
  • Non-declutching manual override
  • Dome position indicator
  • Permanently lubricated
  • Mountable in any position
  • Thermally bonded polyester powder coated
  • Single 1/2 in NPT conduit entry
  • NEMA 4 enclosure
  • Requires Certification

Specifications

AMP:
0.75
ANSI:
ANSI 60730-1, ANSI 60730-2-14
Actuator Type:
Electric
Application:
Actuation
CSA Certified:
Yes
Collection:
Figure RP
Length:
1/2 in
Material:
Stainless Steel
Maximum Temperature:
150
Pressure - Maximum:
150 psi
Torque (In-Lbs):
400 in-lbs
UL Listed:
UL 60730-1/UL 60730-2-14
Valve Size:
1/2 in
Volts:
115VAC