12 ga Channel End Cap
12 ga Channel End Cap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- End cap
- For 1 5/8" channel
- Carbon steel
- Zinc finish
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fitting Size 1:
- 1-5/8 in
- Fitting Sizes:
- 1-5/8 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Strut Accessory
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov