This product requires certification to purchase.

12 in. 300# 316SS Flexible Graphite Spiral Wound Gasket

You last purchased this on
 
FNW®

12 in. 300# 316SS Flexible Graphite Spiral Wound Gasket

  • Fast #
  • Part #FNWSWG36F12
  • Item #3786412
  • Manufacturer Part #FNWSWG36F12
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

12 in. 300# 316SS Flexible Graphite Spiral Wound Gasket

  • Fast #
  • Part #FNWSWG36F12
  • Item #3786412
  • Manufacturer Part #FNWSWG36F12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1695
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The spiral-wound gaskets are made of a preformed metallic v-shaped strip and a soft filler material wound together under pressure, with an outer guide ring
  • The winding is manufactured in the form of a spiral with filler material between the windings, the filler materials fill the irregularities of the flanges, the external guide ring has the function of centering the gasket in the flanges and gives the sealing elements additional resistance against line pressure and excessive bolt torque
  • The spiral-wound gaskets are made for applications with high temperature variations (thermal cycling), and/or pressure variations, and/or flange rotation problems etc, and where gaskets with adequate residual stress (stress retention) and flexibility are needed
  • Fire resistant
  • Flexible graphite filler-GRAFLEX ®
  • Carbon steel outer guide ring (with zinc dichromate coating)
  • Pressure class 300
  • 12 in pipe
  • Requires Certification

Specifications

ASME:
ASME B16.20, ASME B16.5
Coating:
Zinc Dichromate
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Inside 1:
12 in
Diameter - Outside:
16-17/27 in
Fitting Type:
Spiral Wound Gasket
Material:
Stainless Steel, Graphite, Carbon Steel
Material Type:
316
Maximum Temperature:
842
Thickness:
0.175 in