This product requires certification to purchase.

12 in. Seat Kit Gum Rubber Valve Repair Kit

You last purchased this on
 
FNW®

12 in. Seat Kit Gum Rubber Valve Repair Kit

  • Fast #
  • Part #FNW60RGR12
  • Item #1772938
  • Manufacturer Part #60GR
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

12 in. Seat Kit Gum Rubber Valve Repair Kit

  • Fast #
  • Part #FNW60RGR12
  • Item #1772938
  • Manufacturer Part #60GR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Bidirectional shutoff
  • Replaceable “Pop In” seats install easily with valve in open position
  • Economical cast body, yoke, & packing gland
  • Thrust ball bearing yoke bushing (6” & larger)
  • Gum rubber seat, standard (Viton® optional)
  • Bonnet less, outside screw & yoke with stem cover and stem boot
  • Bottom splash guard with clean out, standard
  • For applications up to 100 psi CWP
  • Available in sizes from 3” to 30"
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • Requires Certification

Specifications

Brand Model Compatibility:
60R
FM Approved:
No
Material:
Gum Rubber
NSF Certified:
No
Product Type:
Seat Kit
UL Listed:
No
Valve Size:
12 in