This product requires certification to purchase.

12 V Electric Stainless Steel Actuator

You last purchased this on
 
FNW®

12 V Electric Stainless Steel Actuator

  • Fast #
  • Part #FNW300E12DN7
  • Item #4060981
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

12 V Electric Stainless Steel Actuator

  • Fast #
  • Part #FNW300E12DN7
  • Item #4060981
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ISO standard
  • Friction brake standard
  • Non-declutching manual override
  • Dome position indicator
  • Permanently lubricated
  • Mountable in any position
  • Thermally bonded polyester powder coated
  • Single 1/2 in NPT Conduit Entry
  • NEMA 4 Enclosure
  • Requires Certification

Specifications

AMP:
0.99
ANSI:
ANSI 60730-1, ANSI 60730-2-14
Actuator Type:
Electric
Application:
Actuation
CSA Certified:
Yes
Material:
Stainless Steel
Maximum Temperature:
150
Torque (In-Lbs):
300 in-lbs
UL Listed:
UL 60730-1;UL 60730-2-14
Volts:
12VDC