12 V Electric Stainless Steel Actuator
12 V Electric Stainless Steel Actuator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Friction brake standard
- Non-declutching manual override
- Dome position indicator
- Permanently lubricated
- Mountable in any position
- Thermally bonded polyester powder coated
- Single 1/2 in NPT conduit entry
- NEMA 4 enclosure
Specifications
- AMP:
- 0.75
- ANSI:
- ANSI 60730-1, ANSI 60730-2-14
- Actuator Type:
- Electric
- Application:
- Actuation
- CSA Certified:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Torque (In-Lbs):
- 400 in-lbs
- UL Listed:
- UL 60730-1;UL 60730-2-14
- Volts:
- 12VDC