This product requires certification to purchase.

12 V Electric Stainless Steel Actuator

You last purchased this on
 
FNW®

12 V Electric Stainless Steel Actuator

  • Fast #
  • Part #FNW400E12DN7
  • Item #4060961
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

12 V Electric Stainless Steel Actuator

  • Fast #
  • Part #FNW400E12DN7
  • Item #4060961
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Friction brake standard
  • Non-declutching manual override
  • Dome position indicator
  • Permanently lubricated
  • Mountable in any position
  • Thermally bonded polyester powder coated
  • Single 1/2 in NPT conduit entry
  • NEMA 4 enclosure
  • Requires Certification

Specifications

AMP:
0.75
ANSI:
ANSI 60730-1, ANSI 60730-2-14
Actuator Type:
Electric
Application:
Actuation
CSA Certified:
Yes
Material:
Stainless Steel
Maximum Temperature:
150
Torque (In-Lbs):
400 in-lbs
UL Listed:
UL 60730-1;UL 60730-2-14
Volts:
12VDC