This product requires certification to purchase.

12 x 17 in. 150 psi Stainless Steel Knife Gate Valve with RTFE Seat

You last purchased this on
 
FNW®

12 x 17 in. 150 psi Stainless Steel Knife Gate Valve with RTFE Seat

  • Fast #
  • Part #FNW2020BL12
  • Item #5052186
  • Manufacturer Part #2020BL12
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

12 x 17 in. 150 psi Stainless Steel Knife Gate Valve with RTFE Seat

  • Fast #
  • Part #FNW2020BL12
  • Item #5052186
  • Manufacturer Part #2020BL12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
Application:
Residential
Brand Model Compatibility:
2020
MSS:
MSS SP-81
Product Type:
Blade
Valve Size:
12 in