12 x 4.75 in. Zinc Plated Carbon Steel Bolt Kit
12 x 4.75 in. Zinc Plated Carbon Steel Bolt Kit
Frequently Purchased Together
Product Details
Product Details
- 60 KSI tensile strength
- 18% elongation
- 69 - 100 Rb hardness
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ASME:
- ASME B18.2.1, ASME B18.22.1
- ASTM:
- ASTM A-307A, ASTM A-307A Grade A
- Coating:
- Zinc Plated
- Grade:
- 2;A
- Length:
- 4-3/4 in
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- Lug
- Size:
- 12 in
- Strength Rating:
- 60