14 Ductile Iron Stainless Steel 316 KGV 10 CY
14 Ductile Iron Stainless Steel 316 KGV 10 CY
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Unidirectional shutoff
- Stainless Steel Lined Ductile Iron body
- Cast Iron hand wheel
- Bonnetless, outside screw and yoke
- Smooth flow, non-clogging step seat design
- Corrosion resistant stainless impregnated coating
- Application pulp, paper, chemical, mining, petroleum
Specifications
- ANSI:
- ANSI B16.5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 3 in
- MSS:
- MSS SP-81
- Maximum Temperature:
- 425
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 14 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve