14 in. Plain Carbon Steel U-Bolt with 4 Hex Nuts
Figure 7610 14 in. Plain Carbon Steel U-Bolt with 4 Hex Nuts
Frequently Purchased Together
Product Details
Product Details
- Double hex nut
- Image is stainless steel
Specifications
- Coating:
- Plain
- Collection:
- Figure 7610
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 14 in
- MSS:
- MSS SP-58, MSS SP-59
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- Hex
- Size:
- 7/8 in-9
- Thread Length:
- 4.25
- Thread Size:
- 7/8 in