4 in. Clamp x Butt Weld 304 Stainless Steel Tank Ferrule
14MPW 4 in. Clamp x Butt Weld 304 Stainless Steel Tank Ferrule
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Clean Bagged:
- No
- Collection:
- 14MPW
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Ferrule, Sanitary
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 0.66 lb