This product requires certification to purchase.

2 - 6 in. Galvanized Adjustable Pipe Stand

You last purchased this on
 
FNW®

2 - 6 in. Galvanized Adjustable Pipe Stand

Brand image
You last purchased this on
 
FNW®

2 - 6 in. Galvanized Adjustable Pipe Stand

  • Fast #
  • Part #FNW7755GKU
  • Item #10659652
  • Manufacturer Part #VPS0206EG
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Supports 2"-6" Iron Pipe
  • Supports 3"-6" Ductile Iron Pipe
  • Supports 1,850 lbs
  • Threaded rod adjuster offers up to 6" of fine adjustment
  • Base can be cut to required length in the field, must be a minimum of 14" tall base
  • Pipe retaining bolt included to secure the pipe to the stand
  • Requires Certification

Specifications

Application:
Pipe Stand
Color Finish Name:
Galvanized
Height:
24-1/4 in
Length:
12 in
Origin:
Domestic
Pipe Capacity:
2 in - 6 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
15.7 lb
Width:
6 in
Work Load Limit:
1850 lb


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing