This product requires certification to purchase.

2 - 6 in. Hand Wheel for 731 Gear Operator with Wheel Handle

You last purchased this on
 
FNW®

2 - 6 in. Hand Wheel for 731 Gear Operator with Wheel Handle

  • Fast #
  • Part #FNW731HWKU
  • Item #3569356
  • Manufacturer Part #731HWKU
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2 - 6 in. Hand Wheel for 731 Gear Operator with Wheel Handle

  • Fast #
  • Part #FNW731HWKU
  • Item #3569356
  • Manufacturer Part #731HWKU
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 380
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement hand wheel
  • Requires Certification

Specifications

Brand Model Compatibility:
Figure 731
FM Approved:
No
GSA Approved:
No
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
NSF Certified:
No
Number of Handles:
Single Handle
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Size:
2 in - 6 in