2-1/2 in. Plain Hanger
2-1/2 in. Plain Hanger
Frequently Purchased Together
Product Details
Product Details
- For use hanging non-insulated stationary pipe
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 4-8/9 in
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- Hanger
- Rod Size (in):
- 1/2 in
- Work Load Limit:
- 1000 lb