This product requires certification to purchase.

2-1/2 in. 300# Red Rubber 1/16 in. Ring Gasket

FNW®

Figure R 2-1/2 in. 300# Red Rubber 1/16 in. Ring Gasket

  • Fast #
  • Part #FNWR3RG116L
  • Item #4581934
  • Manufacturer Part #FNWR3RG116L
4.1 out of 5 Customer Rating
Brand image
FNW®

Figure R 2-1/2 in. 300# Red Rubber 1/16 in. Ring Gasket

  • Fast #
  • Part #FNWR3RG116L
  • Item #4581934
  • Manufacturer Part #FNWR3RG116L
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Color red
  • Finish smooth
  • Pressure class 300
  • Requires Certification

Specifications

ASME:
ASME B16.5
Collection:
Figure R
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
2-1/2 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Styrene Butadiene
Maximum Temperature:
170
Minimum Temperature:
-20
Pressure - Maximum:
200 psig
Thickness:
0.0625 in
UPC:
781889248263