This product requires certification to purchase.

2-1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
FNW®

2-1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNWD300CFL
  • Item #7737846
  • Manufacturer Part #FNWD300CFL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2-1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNWD300CFL
  • Item #7737846
  • Manufacturer Part #FNWD300CFL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 2-1/2 in. stainless steel ball valve
  • End Connections: flanged
  • Valve pressure class: 150#
  • 2 piece valve body with full port opening
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z1157-2014e1
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Stainless Steel, Plastic
Material Type:
TFM
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Port Opening:
Full Port
Valve Seat Material:
TFM
Valve Size:
2-1/2 in
Valve Type:
Ball Valve
cUPC Certified:
No