2-1/2 in. Zinc Plated Clevis Hanger with Shield
2-1/2 in. Zinc Plated Clevis Hanger with Shield
Frequently Purchased Together
Product Details
Product Details
- Clevis hanger with tack welded insulation shield pre-installed
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 5-2/9 in
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Work Load Limit:
- 1130 lb