2-1/2 Locking Handle Kit For 220AM
2-1/2 Locking Handle Kit For 220AM
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- 220AM Ball Valve
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof