This product requires certification to purchase.

2-1/2 x 2 in. Clamp 304 Stainless Steel Eccentric Reducer

You last purchased this on
 
FNW®

2-1/2 x 2 in. Clamp 304 Stainless Steel Eccentric Reducer

  • Fast #
  • Part #FNW3214MP74LK
  • Item #4831303
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2-1/2 x 2 in. Clamp 304 Stainless Steel Eccentric Reducer

  • Fast #
  • Part #FNW3214MP74LK
  • Item #4831303
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 32-14MP - CLAMP ECCENTRIC REDUCER - 2-1/2" X 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. 3-A Certified, CRN Certified
  • CLAMP END ECCENTRIC REDUCER
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducer, Eccentric
Length:
3 in
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Weight:
0.55 lb