2-1/8 in. Plated 2-Hole No Twisted Corner Angle Fitting
2-1/8 in. Plated 2-Hole No Twisted Corner Angle Fitting
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 5000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Two 9/16 in holes
- Notched no twist corner angle
- Two 9/16" holes
- Notched no twist
- Carbon steel
- Zinc finish
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Height:
- 2-1/8 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 2-1/8 in