This product requires certification to purchase.

2-1/2 in. G90 Galvanized Insulation Protection Shield (MSS Compliant)

You last purchased this on
 
FNW®

2-1/2 in. G90 Galvanized Insulation Protection Shield (MSS Compliant)

  • Fast #
  • Part #FNW7750Z0250
  • Item #3977877
  • Manufacturer Part #FEIS 0250PG
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2-1/2 in. G90 Galvanized Insulation Protection Shield (MSS Compliant)

  • Fast #
  • Part #FNW7750Z0250
  • Item #3977877
  • Manufacturer Part #FEIS 0250PG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Finish: G90 Galvanized Coating
  • Material: Steel, ASTM 1011 type B
  • MSS SP-58, Type 40
  • Federal specification WW-H-171, type 41*
  • *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
  • MSS SP-58
  • Domestic shields are ordered on demand (SOD)
  • Requires Certification

Specifications

ASTM:
ASTM A-1011
Coating:
Galvanized
Diameter - Inside 1:
2-22/25 in
Fits Pipe Size:
2-1/2 in
Gauge (metal):
18 ga
Length:
12 in
MSS:
MSS SP-58
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.047 in
Weight:
0.71 lb