2-7/16 & 3-1/4 PLTD CHAN WNDW CLMP
2-7/16 & 3-1/4 PLTD CHAN WNDW CLMP
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 1500-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 2-7/16 in and 3-1/4 in channel
- For 2 7/16" and 3 1/4" channel
- Carbon steel
- Zinc finish
- U-bolt and nuts included
Specifications
- Coating:
- Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Material:
- Carbon Steel
- Product Type:
- Clamp Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Work Load Limit:
- 1200 lb