This product requires certification to purchase.

2-Hole Cross Corner Angle Fitting Green

You last purchased this on
 
FNW®

2-Hole Cross Corner Angle Fitting Green

  • Fast #
  • Part #FNW7842G2
  • Item #3625856
  • Manufacturer Part #L20 0000GN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2-Hole Cross Corner Angle Fitting Green

  • Fast #
  • Part #FNW7842G2
  • Item #3625856
  • Manufacturer Part #L20 0000GN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 5000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cross corner angle
  • 1 5/8" x 2 1/4"
  • Two 9/16" holes
  • Carbon steel
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Height:
1-5/8 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
2-1/4 in