Brass L-Port Threaded 400# Ball Valve
Brass L-Port Threaded 400# Ball Valve
Product Details
Product Details
- 2 in. brass ball valve
- End Connections: Threaded
- Valve Length: 5.73 in.
- Valve Pressure Class: 400#
- Recommended Application: Water, oil, gas
- ANSI B1.20.1
- L-port 90 degree flow path
- Mounting pad for direct mount actuation
- O-ring backed seats for reduced operating torque
- Four seat design
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FNPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-46/63 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 3-way
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- L-Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve