This product requires certification to purchase.

3/4 in. 316L Stainless Steel Buttweld Short Radius 90 Degree Elbow #7

FNW®

Figure 2WCL 3/4 in. 316L Stainless Steel Buttweld Short Radius 90 Degree Elbow #7

  • Fast #
  • Part #FNW2WCL76F
  • Item #4830945
  • Manufacturer Part #FNW2WCL76F
4 out of 5 Customer Rating
Brand image
FNW®

Figure 2WCL 3/4 in. 316L Stainless Steel Buttweld Short Radius 90 Degree Elbow #7

  • Fast #
  • Part #FNW2WCL76F
  • Item #4830945
  • Manufacturer Part #FNW2WCL76F
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 2WCL - WELD SHORT 90 DEGREE ELBOW - 32RA ID, 32RA OD - 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • WELD END 90° ELBOW
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Requires Certification

Documents


Specifications

Collection:
Figure 2WCL
Elbow Degree:
90°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Short Radius
Material:
Stainless Steel
Material Type:
316L
Origin:
Global