2 in. Epoxy Copper Split Ring Hanger
2 in. Epoxy Copper Split Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 150 Pallet: 5400-
Pick Up: 41 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ASTM A47 grade 32510 Malleable iron
- Epoxy plated finish
- Meets MSS SP-58
Specifications
- ASTM:
- ASTM A-47
- Coating:
- Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- MSS:
- MSS SP-58
- Material:
- Malleable Iron
- Product Type:
- Split Ring Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Width:
- 3-9/17 in
- Work Load Limit:
- 180 lb