2 in. IPS 150# 2-Piece Ductile Iron Back-Up Flange
2 in. IPS 150# 2-Piece Ductile Iron Back-Up Flange
Package Quantity Info:
EA: 1 IP: 1 PT: 1386-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 150# Flange drilling
- Cast ductile iron
- IPS sizes 2-24 inches
- Finish: Black epoxy coating, 100 micron MIN
Specifications
- Type:
- FNW74NK
- WaterSense Labeled:
- No