2 in. Stainless Steel and Plastic Hex Hanger with Grommet
2 in. Stainless Steel and Plastic Hex Hanger with Grommet
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Stainless Steel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 2 in
- Height:
- 2-1/2 in
- Length:
- 4-1/4 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, Vinyl
- Product Type:
- Hex Hanger, Grommet
- Rod Size (in):
- 3/8 in