This product requires certification to purchase.

2 in. Teflon Clamp Gasket

You last purchased this on
 
FNW®

2 in. Teflon Clamp Gasket

  • Fast #
  • Part #FNW40MPGK
  • Item #4831442
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2 in. Teflon Clamp Gasket

  • Fast #
  • Part #FNW40MPGK
  • Item #4831442
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • FDA Approved
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter - Inside 1:
1-91/100 in
Diameter - Outside:
2-1/2 in
Fits Pipe Size:
2 in
Fitting Type:
Gasket
Material:
Plastic
Material Type:
Teflon
Origin:
Global
Temperature Range:
-100 to 450 Deg F
Weight:
0.019 lb