This product requires certification to purchase.

2 in. Zinc Plated Steel NPSM Round Basket Strainer

FNW®

Figure 9308 2 in. Zinc Plated Steel NPSM Round Basket Strainer

  • Fast #
  • Part #FNW9308K
  • Item #8833908
  • Manufacturer Part #FNW9308K
3.6 out of 5 Customer Rating
Brand image
FNW®

Figure 9308 2 in. Zinc Plated Steel NPSM Round Basket Strainer

  • Fast #
  • Part #FNW9308K
  • Item #8833908
  • Manufacturer Part #FNW9308K
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
  • Zinc Plated Steel.
  • NPSM threaded connection.
  • Thread seal.
  • Requires Certification

Specifications

Collection:
Figure 9308
End Connection 1:
NPSM
End Connections:
NPSM
Fitting Sizes:
2 in
Height:
4-13/100 in
Material:
Steel
Strainer Type:
Basket
UL Listed:
No
UPC:
781889401347
Width:
5-91/100 in