This product requires certification to purchase.

2 x 1-1/2 in. Clamp x MPT 316L Stainless Steel Adapter

You last purchased this on
 
FNW®

2 x 1-1/2 in. Clamp x MPT 316L Stainless Steel Adapter

  • Fast #
  • Part #FNW21MP76KJ
  • Item #4829966
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2 x 1-1/2 in. Clamp x MPT 316L Stainless Steel Adapter

  • Fast #
  • Part #FNW21MP76KJ
  • Item #4829966
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 21MP - CLAMP X MNPT ADAPTER - 2" X 1-1/2" X 2.469" OAL W/ WRENCH FLATS, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections. Material Test Reports Supplied
  • CLAMP X MNPT
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Commercial, Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
MPT
End Connections:
Clamp x MPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Adapter
Length:
2-5/8 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
1.166 lb