200 psi Contractor Pressure Gauge
200 psi Contractor Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 1670-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The rugged gauge case is made of stainless steel to provide the protection needed in corrosive atmospheres
- Dual scale (psi and kpa)
- Zero adjustment screw
- Lead-Free phosphor bronze bourdon tube
- Black anodized aluminum pointer
- Black and red markings
- Lead-Free silver solder welding
- Acrylic lens
- 75% of full scale working pressure
- IP52 enclosure rating
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- Application:
- Industrial, HVAC
- Color Finish Name:
- White
- Diameter:
- 4-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 1-3/20 in
- Material:
- Brass, Aluminum, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Pressure Class:
- 200#
- Temperature Range:
- -40 to 150 Deg F