This product requires certification to purchase.

24 in. Cast Iron Gear Operator with Hand Wheel

You last purchased this on
 
FNW®

24 in. Cast Iron Gear Operator with Hand Wheel

  • Fast #
  • Part #FNWG73124
  • Item #2046768
  • Manufacturer Part #G731
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

24 in. Cast Iron Gear Operator with Hand Wheel

  • Fast #
  • Part #FNWG73124
  • Item #2046768
  • Manufacturer Part #G731
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ISO 5211 Mounting Pad Configuration
  • Adjustable open and close stops
  • Ductile Iron Gear
  • Cast Iron Case
  • Nickel Plated Shaft
  • The G731 worm gear operator is designed for use on FNW series 71X and 73X butterfly valves
  • The ISO pads match the FNW valves per size for direct mounting
  • The ISO standard configuration also allows mounting the G731 to valves of other manufacturers
  • Requires Certification

Specifications

ASTM:
ASTM A-126, ASTM A-536
Brand Model Compatibility:
Figure G731
Color Finish Category:
Blacks
Color Finish Name:
Black
ISO:
ISO 5211
UL Listed:
No
Valve Size:
24 in