3/4 - 1 in. Memory Stops
3/4 - 1 in. Memory Stops
Product Details
Product Details
- Threaded connection
- 600 WOG
- 150 WSP
- Full port 4" valve is standard port
- PTFE seats
- Meets MSS SP-110 Standards
- NSF 61-8 Certified
- UL Approved (Up to 2")
- FM and CSA approved (1/2" to 2" only)
Specifications
- ANSI:
- ANSI Z21.15, ANSI 842, ANSI 125
- ASME:
- ASME B16.44, ASME B16.33
- ASTM:
- ASTM B-124
- Brand Model Compatibility:
- 410A Ball Valve
- CSA Certified:
- CSA Class 3371-08, CSA Class 3371-10, CSA Class 3371-12, CSA Class 3371-88, CSA Class 3371-92, CSA Class 3371-94
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Handle Type:
- Lever
- IAPMO Listed:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Memory Stop
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in - 1 in
- Valve Stem:
- Blowout-proof