3/4 in Brass Full Port MIPS x GHT 600# Ball Valve
3/4 in Brass Full Port MIPS x GHT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 2700-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/4 in x 3/4 in. brass ball valve
- End Connections: MIP x Hose
- Valve Length: 3.15 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- Adjustable packing
- Includes cap, cap gasket and chain
- Not for use at or below ground level
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASTM:
- ASTM A-283, ASTM B-124, ASTM B-16, ASTM S-43000
- End Connection 1:
- MPT
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- CW510L
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve