3/4 in Brass Full Port Sweat 600# Ball Valve
3/4 in Brass Full Port Sweat 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 90 Pallet: 2160-
Pick Up: 14 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/4 in. brass ball valve
- End Connections: SWT
- Valve Length: 2.72 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- NSF 372, NSF 61G
- ANSI B16.18
- 2 Piece valve body with full port opening
- Meets MSS SP-110 standards
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.18, ANSI 372, ANSI 61
- ASME:
- ASME B16.33, ASME B16.44
- ASTM:
- ASTM B-16
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Handle Material:
- Steel
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-5/7 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- CW510L
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve