3/4 in Brass Full Port Sweat x Flanged 600# Ball Valve
3/4 in Brass Full Port Sweat x Flanged 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 3/4 in. brass ball valve
- End Connections: SWT x Flanged
- Valve Length: 3.13 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- Blowout proof steam
- Adjustable packing
- Secondary o-ring stem seal
- Non-removable rotating flange
- Dual o-ring stem seal
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-10/77 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve