3/4 in. Brass Male Adapter x MPT
3/4 in. Brass Male Adapter x MPT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- MPT
- End Connections:
- Adapter x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 2-7/25 in
- Material:
- Brass
- Material Type:
- C38500
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi