This product requires certification to purchase.

3/4 in. Copper Press 45° Street Elbow

You last purchased this on
 
FNW®

3/4 in. Copper Press 45° Street Elbow

Brand image
You last purchased this on
 
FNW®

3/4 in. Copper Press 45° Street Elbow

  • Fast #
  • Part #FNW5V1576F
  • Item #9297661
  • Manufacturer Part #5V157605
4.7 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard operating pressure 300 psi MAX
  • Unpressed joint leak detection feature
  • Factory Installed EPDM Seals
  • Compatible with most major pressing tools and jaws available in the market
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z1117-2022, ANSI 61-2023, ANSI 372-2022
ASME:
ASME B16.51
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Material Type:
C12200
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #FNW5V1476F
Item #9297724
4.7 out of 5 Customer Rating
Requires Certification
Part #FNW5V1376F
Item #9297854
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V1276F
Item #9297597
3.5 out of 5 Customer Rating
Requires Certification
Part #FNW5V3276F
Item #9297749
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V0276F
Item #9297833
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V0576F
Item #9297546
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW5V1276F
Item #9297597
3.5 out of 5 Customer Rating
Requires Certification
Part #FNW5V1276FD
Item #9297632
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V1376F
Item #9297854
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V1476F
Item #9297724
4.7 out of 5 Customer Rating
Requires Certification
Part #FNW5V4976FD
Item #9297604
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW5V4776JHF
Item #9297800
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing