This product requires certification to purchase.

3/4 in. Copper Press x FPT Brass Tee

You last purchased this on
 
FNW®

3/4 in. Copper Press x FPT Brass Tee

  • Fast #
  • Part #FNW5V3176F
  • Item #9297769
  • Manufacturer Part #5V3176050505
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3/4 in. Copper Press x FPT Brass Tee

  • Fast #
  • Part #FNW5V3176F
  • Item #9297769
  • Manufacturer Part #5V3176050505
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 75 Pallet: 2625
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard operating pressure 300 psi MAX
  • Unpressed joint leak detection feature
  • Factory Installed EPDM Seals
  • Compatible with most major pressing tools and jaws available in the market
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z1117-2022, ANSI 61-2023, ANSI 372-2022
ASME:
ASME B16.51
Application:
Residential
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Tee, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper Zinc Alloy
Material Type:
C27453
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
0 to 250 F