3/4 in. Oval Handle Kit for 200A or 310A Ball Valve
3/4 in. Oval Handle Kit for 200A or 310A Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 3658-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval handle kit
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 310A
- Diameter:
- 5-2/25 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Oval
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- UPC:
- 781889240878
- Valve Operator:
- Oval Handle
- Valve Size:
- 3/4 in