3/4 in. Replacement Gasket Only for 14B-YSS Series Y-Strainers
3/4 in. Replacement Gasket Only for 14B-YSS Series Y-Strainers
Frequently Purchased Together
Product Details
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.34
- Brand Model Compatibility:
- 14B-YSS Series Y-Strainers
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- UL Listed:
- No