This product requires certification to purchase.

3/4 in. Stainless Steel Band Hanger

You last purchased this on
 
FNW®

3/4 in. Stainless Steel Band Hanger

  • Fast #
  • Part #FNW7013S0075
  • Item #8465522
  • Manufacturer Part #FNW7013S0075
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3/4 in. Stainless Steel Band Hanger

  • Fast #
  • Part #FNW7013S0075
  • Item #8465522
  • Manufacturer Part #FNW7013S0075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For use hanging non-insulated stationary pipe
  • Requires Certification

Specifications

Application:
Residential
Coating:
Stainless Steel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Hex
End Connections:
Hex
Fits Pipe Size:
3/4 in
Height:
2-2/5 in
MSS:
MSS SP-58
Material:
Stainless Steel
Material Type:
304
Product Type:
Hanger
Rod Size (in):
3/8 in
Work Load Limit:
300 lb