3/4 in. Valve Repair Kit
3/4 in. Valve Repair Kit
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 600C and 601C
- Material:
- Plastic
- Material Type:
- CTFE
- Product Type:
- Repair Kit
- Valve Size:
- 3/4 in